HELMET ULTRA LIGHT 951P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET ULTRA LIGHT 951P

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK14535
  • Mfr. Model # 14535
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 864
  • Shipping Weight 1.78 lbs

Product Details

Jackson Safety* W10 951P big window passive welding helmet. Lightweight, durable, washable thermoplastic shell with 117A ratchet headgear. Comes complete with standard shade 10 filter plate. Fixed front 4.5 in x 5.25 in. Meets the requirements of ANSI Z87.1. CSA compliant.

Technical Specs

  • Colour Black
  • Item Passive Welding Helmet
  • Features They Offer a Clear, Unobstructed View of the Weld Puddle
  • Series W10
  • Standards ANSI Z87.1. CSA Compliant
  • Lens Shade 10
  • Headgear Ratchet
  • Welding Helmet Color Black
  • Welding Helmet Type Passive
  • Welding Helmet Material Thermoplastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list