Skip Content
HELMET TITANIUM 9400I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HELMET TITANIUM 9400I

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW256-177
  • Mfr. Model # 256-177
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 851
  • Shipping Weight 1.0 lbs

Product Details

Titanium(TM) digital series. 4 operating modes: weld, cut, grind and X-mode(TM). Digital controls allow users to easily adjust mode and settings. Headgear provides unsurpassed fit and comfort. Integrated grind shield provides 180 Degrees Field of view. 9.22 sq in viewing area. Quick release front cover.

Technical Specs

  • Item Titanium 9400i(TM)
  • Welding Helmet Light State 3.0
  • Battery Type Lithium
  • Features Aluminum Heat Shield Protects Digital Lens In High-Amperage Applications, InfoTrack(TM) Allows User to Keep Track of Arc Time, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear
  • Colour Silver
  • Power Source Battery and Solar
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • Series Titanium
  • Battery Life 3000 hr.
  • Standards ANSI Z87.1+2010, CSA
  • Viewing Area 3.80" x 2.60"
  • Lens Shade 5 - 13
  • Headgear Ratchet
  • Number of Arc Sensors 4
  • Grind Mode Yes
  • ADF Controls Digital
  • Electromagnetic Sensor Yes
  • Switching Speed 1/20,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Silver
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list