Skip Content
Discontinued with Replacement
HELMET,TITANIUM 9400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET,TITANIUM 9400

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW245-801
  • Mfr. Model # 245-801
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HELMET TITANIUM 9400

Price: NA

Product Details

Titanium(TM) 9400 Titanium(TM) Series ADF welding helmets. Shade range 8 - 13 variable. Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability.

Technical Specs

  • Welding Helmet Color Silver
  • Welding Helmet Light State 3.0
  • Features Titanium 9400(TM), Grinding Shield, Aluminum Heat Shield, Shock-Absorbing Gasket, Quick Release For Front Cover Lens Changes, Four Arc Sensors 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 5 Amps, Auto-On/Auto-Off Pow
  • Colour Silver
  • Series Titanium 9400
  • Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion
  • Item Welding Helmet
  • Headgear Ratchet
  • Lens Shade 8 - 13

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List