Skip Content
Discontinued with Replacement
HELMET,TITANIUM 7300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET,TITANIUM 7300

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW245-800
  • Mfr. Model # 245-800
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HELMET,TITANIUM 7300 W/INFO

Price: NA

Product Details

Titanium(TM) 7300 Titanium(TM) Series ADF welding helmets. Shade range 8 - 13 variable. Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability.

Technical Specs

  • Welding Helmet Color Silver
  • Welding Helmet Light State 3.0
  • Features Titanium 7300(TM), Grinding Shield, Aluminum Heat Shield, Shock-Absorbing Ggasket, Quick Release for Front Cover Lens Changes, Three Arc Sensors 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 5 Amps, Auto-On/Auto-Off P
  • Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion
  • Item Welding Helmet
  • Colour Silver
  • Series Titanium 7300
  • Headgear Ratchet
  • Lens Shade 8 - 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list