Skip Content
HELMET TIGER HOOD W/VISION C/W 4001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET TIGER HOOD W/VISION C/W 4001

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4990GY
  • Mfr. Model # 4990GY
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 862
  • Shipping Weight 1.54 lbs

Product Details

Tigerhood(R) Classic welding helmets are molded out of Noryl, a tough weight-to-strength heat resistant thermoplastic. Exclusive airflow design allows air to circulate, to help clear any smoke and fumes that seep in. Helmets come fully assembled with a shade 10 lens and cover plates.

Technical Specs

  • Item Welding Helmet
  • Colour Gray
  • Lens Shade 10
  • Features Cap Mounting Device can be Combined With Protective Headwear,utilizing One of Three Combination Systems. Replaceable Sweatband. Molded Colours, Black, Gray or Blue will Not Scratch, Chip, Peel or Fade. Unique Coating Provides Exceptional Abrasion Resistance.
  • Series Quick-Lok(R)
  • Standards ANSI Z87. 1. CSA certified to Z94. 3 standards.
  • Welding Helmet Color Gray
  • Welding Helmet Material Thermoplastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list