Skip Content
HELMET SYS 1 WORK LP NOVA 50 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET SYS 1 WORK LP NOVA 50 HOSE

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9285-01
  • Mfr. Model # 9285-01
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • HP 3/4
  • Includes Pump, Helmet, Breathing Tube, Hose
  • People Served 1
  • Item Supplied Air Pump Package
  • Standards NIOSH
  • Pressure 2 - 12 PSI
  • Hose Length 50 ft.
  • Couplers OBAC
  • Power Requirements 115 V, 12 A
  • Headgear Included Nova 2000(TM) Abrasive Blasting Helmet
  • Hose Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list