Skip Content
HELMET STRIKER V 4.5X5.25 SH9-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET STRIKER V 4.5X5.25 SH9-13

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL23901-403
  • Mfr. Model # 23901-403
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Super slim welding helmet with striker variable shade 9 to 13 auto darkening solar powered filter. Hands free use and full protection against UV/IR rays. Switching speed goes up to 1.0 ms per second. Variable shade, sensitivity and delay options.

Technical Specs

  • Item Welding Helmet With Striker(TM) Shade 9 - 13 Auto-Darkening Filter
  • Colour Gray
  • Plate Width 5"
  • Battery Type Solar
  • Features Hands Free Use and Full Protection Against Uv/Ir Rays.
  • Includes Includes ADF
  • Power Source Solar
  • Material Nylon
  • Series Advantage
  • Battery Life Rechargeable
  • Standards ANSI Z87, CSA-Z94.3, CE Certified
  • Headgear Ratchet
  • Plate Height 4"
  • Viewing Area 4.5" x 5.25"
  • Number of Arc Sensors 2
  • Welding Helmet Material Nylon
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Gray

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List