Skip Content
HELMET, SPDGLSS RAGING SKULL 100V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET, SPDGLSS RAGING SKULL 100V

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31RS
  • Mfr. Model # 07-0012-31RS
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 860
  • Shipping Weight 3.33 lbs

Product Details

Designed to offer comfort, protection and outstanding performance with distinctive graphic designs. Offers excellent optical quality and reliable light-to-dark switching. A new helmet design that features five user-selectable dark shades, variable 8 - 12 with a light shade 3.

Technical Specs

  • Battery Type CR2032
  • Colour Raging Skull
  • Item Welding Helmet
  • Battery Life 1500 hr.
  • Viewing Area 1.73" x 3.66"
  • Standards ANSI Z87.1-2010
  • Series Speedglas(TM) 9100 Series
  • Lens Shade 8 - 12
  • Number of Arc Sensors 2
  • Features It Has Three User-selectable Sensitivity Levels for Reliable Arc Detection and Has Excellent Optical Quality. it is Shade 3 in the Light State.
  • Grind Mode Yes
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List