HELMET SPDGLS BLK 100 W/ADF 100V SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET SPDGLS BLK 100 W/ADF 100V SH

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31BL
  • Mfr. Model # 07-0012-31BL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 860
  • Shipping Weight 3.33 lbs

Product Details

3M(TM) Speedglas(TM) 100 graphic helmet - variable shade. Black. Operating temperature: -5 Degrees to +55 Degrees C. Switching time: 0.1 ms. Viewing area: 3.66 x 1.73 inch.

Technical Specs

  • Item Welding Helmet
  • Battery Type CR2032
  • Colour Black/Silver
  • Series Speedglas(TM) 9100 Series
  • Battery Life 1500 hr.
  • Number of Arc Sensors 2
  • Viewing Area 1.73" x 3.66"
  • Standards ANSI Z87.1-2010
  • Lens Shade 8 - 12
  • Features Excellent Optical Quality. Sensitivity Adjustment That Allows Use With All Stick, Mig and Tig Welding Processes.
  • Power Source Battery
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Includes Welding Beanie
  • Headgear Ratchet
  • ADF Controls Digital
  • Electromagnetic Sensor No
  • Welding Helmet Type Auto-Darkening
  • TIG AMP Rating 20 A
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list