Skip Content
HELMET SPDGLS BLK 100 W/ADF 100S-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET SPDGLS BLK 100 W/ADF 100S-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-11BL
  • Mfr. Model # 07-0012-11BL
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 860
  • Shipping Weight 3.33 lbs

Product Details

3M(TM) Speedglas(TM) 100 black helmet - fixed shade. Black shade 11. Operating temperature: -5 Degrees to +55 Degrees C. Switching time: 0.1 ms. Viewing area: 3.66 x 1.73 inch.

Technical Specs

  • Battery Life 1500 hr.
  • Battery Type CR2032
  • Colour Black
  • Series Speedglas(TM) 9100 Series
  • Item Welding Helmet
  • Standards ANSI Z87.1-2010
  • Viewing Area 1.73" x 3.66"
  • Number of Arc Sensors 2
  • Lens Shade 11
  • Features Excellent Optical Quality, Fixed Shade 10,Mmaw (Electrode), Mig/Mag, Tack Welding, Grinding
  • Grind Mode Yes
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list