HELMET SPDGLS BLAZED 100 W/ADF 100V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET SPDGLS BLAZED 100 W/ADF 100V

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31BZ
  • Mfr. Model # 07-0012-31BZ
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

3M(TM) Speedglas(TM) 100 Blazed. Operating temperature: -5 degrees to +55 degrees Celsius. Switching time: 0.1 ms. Viewing area: 3.66 x 1.73 inch.

Technical Specs

  • Battery Type CR2032
  • Colour Blazed
  • Item Welding Helmet
  • Series 100
  • Battery Life 1,500 hr.
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Viewing Area 1-23/32" x 3-21/32"
  • Lens Shade 8 - 12
  • Number of Arc Sensors 2
  • Welding Helmet Color Graphics
  • Features Automatic
  • Includes Welding Beanie
  • Power Source Battery
  • Headgear Ratchet
  • Graphics Blazed
  • ADF Controls Digital
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • TIG AMP Rating 20 A
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Light State 3.0
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list