Skip Content
HELMET SPDGLS ACES HIGH 100 W/ADF 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET SPDGLS ACES HIGH 100 W/ADF 1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31AH
  • Mfr. Model # 07-0012-31AH
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

3M(TM) Speedglas(TM) 100 Aces High. Operating temperature: -5 degrees to +55 degrees Celsius. Switching time: 0.1 ms. Viewing area: 3.66 x 1.73 inch.

Technical Specs

  • Battery Type CR2032
  • Colour Aces High
  • Series Speedglas(TM) 9100 Series
  • Item Welding Helmet
  • Battery Life 1500 hr.
  • Standards ANSI Z87.1-2010
  • Viewing Area 1.73" x 3.66"
  • Number of Arc Sensors 2
  • Lens Shade 8 - 12
  • Features Excellent Optical Quality. Sensitivity Adjustment That Allows Use With All Stick, Mig and Tig Welding Processes.
  • Grind Mode Yes
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list