Skip Content
HELMET PIPELINER STATION FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET PIPELINER STATION FRONT

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON110P
  • Mfr. Model # 110P
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 862
  • Shipping Weight 1.0 lbs

Product Details

Pipeliner(TM) Superglass(R) plus shell has a white outer surface. Neoprene headband preferred by pipeline welders. Compact, lightweight molded from special glass-reinforced formulas meet the needs of pipeline welders. CSA approved, ANSI Z87.1.

Technical Specs

  • Colour White
  • Item Welding Helmet
  • Plate Width 4-1/4"
  • Plate Height 2"
  • Lens Shade 10
  • Features The Industry Standard for Pipe Welding. Compact Design Allows Access to Areas Where There is No Room for a Standard Helmet. Comfortable, Functional Headgear Uses a Constant-Fit Rubber Headband for Frequent. Re-Adjustments as Pipe Welders Move about Their Work
  • Series Pipeliner (R)
  • Headgear Rubber Headband Suspension
  • Welding Helmet Color White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List