Skip Content
HELMET NEXGEN EQC HEAVY METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET NEXGEN EQC HEAVY METAL

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK3013595
  • Mfr. Model # 3013595
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Halo X welding helmets with NexGen(R) EQC lens. Shade range: 9 - 13 Variable, 3 & 5. Viewing area: 2-3/8 x 3-3/4 inch. Sensitivity and delay adjustments allows user to adjust lens settings depending on the work environment and process. Solar panel extends welding hours provided by a set of batteries.

Technical Specs

  • Features Sensitivity and Delay Adjustments, Three In One Built-In Function, Weld, Torch, Grind, Amber view Lens Allows for Enhanced Clarity of Weld Puddle
  • Item Welding Helmet
  • Colour Heavy Metal
  • Battery Type Lithium
  • Graphics None
  • Power Source Battery
  • Series WH60 NexGen
  • Headgear Ratchet
  • Battery Life 823 hr.
  • Viewing Area 3-7/8" x 2-32/64"
  • Standards ANSI Z87.1 - 2010 Standards and CSA Compliant
  • Lens Shade 9 - 13
  • Electromagnetic Sensor No
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Grind Mode Yes
  • Welding Helmet Type Auto-Darkening
  • Switching Speed 1/15,000 sec.
  • TIG AMP Rating 5 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list