Skip Content
HELMET,MP-10/INFERNO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HELMET,MP-10/INFERNO

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW238-496
  • Mfr. Model # 238-496
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Series MP-10
  • Item Welding Helmet
  • Headgear Ratchet
  • Colour Black
  • Viewing Area 16"
  • Features Uses Industry Standard Size Filter Plate and Inside Cover Lenses. Easily Upgradeable to An Auto-Darkening Lens.
  • Includes Magnifying Lens Holder
  • Standards ANSI Z87.1+2010, CSA
  • Graphics Flames
  • Number of Arc Sensors 0
  • Welding Helmet Type Passive
  • Welding Helmet Material Nylon
  • Welding Helmet Color Black
  • Lens Shade 10
  • Electromagnetic Sensor No
  • Grind Mode No
  • Switching Speed Not Rated
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list