HELMET LO-PRESSURE NOVA 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET LO-PRESSURE NOVA 2000

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALONV2000LP
  • Mfr. Model # NV2000LP
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Cape, Breathing Tube
  • For Use With Low Pressure
  • Colour Green
  • Item Abrasive Blasting Helmet
  • Standards NIOSH
  • Material Polyethylene
  • Lens Material Polycarbonate
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list