Skip Content
HELMET IMPULSE 2X4-1/4 SH10 ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET IMPULSE 2X4-1/4 SH10 ADF

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL23501-600
  • Mfr. Model # 23501-600
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 864
  • Shipping Weight 2.0 lbs

Product Details

Super slim welding helmet with impulse fixed shade 10 edge to edge auto-darkening solar powered filter. Hands free use and full protection against UV/IR rays. Switching speed goes up to 0.3 ms per second. Reliable protection against sparks and spatter.

Technical Specs

  • Colour Grey
  • Item Welding Helmet
  • Features Extended Crown Provides Greater Overhead Protection. Ideal for All Welding Applications. Easy Filter Replacement. Rigid Bib Deflects Welding Spatter. Lightweight. Uses Standard Size Filter, Cover, Impact and Magnifier Plates.
  • Battery Type Solar
  • Includes Includes ADF
  • Power Source Solar
  • Standards CSA Z94.3,ANSI Z87.1
  • Battery Life Rechargeable
  • Series Advantage
  • Headgear Ratchet
  • Viewing Area 2" x 4.25"
  • Lens Shade 10
  • Number of Arc Sensors 2
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list