HELMET FMX SPIRIT OF AMERICA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET FMX SPIRIT OF AMERICA

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON2999BV913X4
  • Mfr. Model # 2999BV913X4
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

Lightweight full size helmet. 18 oz. Proprietary shell polymer offers high-impact durability. Full-wrap, heat and scratch resistant graphics. Exclusive free-floating arms balance and stabilize the weight of the helmet. Offset, pliable and strip-proof ratchet headband fits all head contours.

Technical Specs

  • Item FMX Spirit of America
  • Standards ANSI Z87. 1. CSA certified to Z94. 3 standards.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list