Skip Content
HELMET FF HDO LR LITE FORCE MOD BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET FF HDO LR LITE FORCE MOD BLU

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING00115
  • Mfr. Model # GRAING00115
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.931 lbs

Product Details

Lite Force LR low rider modern helmet. With 4 inch x 0.110 faceshield. FYR-Glass shell. Nomex(R) quick release postman slide chinstrap. Yellow Nomex(R) ear covers. Lime reflective trim bars. Low rider suspension provides a low helmet center of gravity. Blue. 6-position suspension provides a full inch and a half adjustment for quick and easy custom fit. Comfortable headband/ratchet cover. Bulldog edge beading. Protected suspension straps. Large hang-up loop. EZ goggle built-in goggle retention sy

Technical Specs

  • Colour Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list