HELMET FF HDO LR BEN 2 PLS TRD GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET FF HDO LR BEN 2 PLS TRD GRN

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING00102
  • Mfr. Model # GRAING00102
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.931 lbs

Product Details

Ben 2 LR low rider traditional helmet. With faceshield (4 inch x 0.150). FYR-Glass shell. Nomex(R) quick release postman slide chinstrap. Yellow Nomex(R) ear covers. Lime reflective trim trapezoids. Low rider suspension provides a low helmet center of gravity. Green. 6-position suspension provides a full inch and a half adjustment for quick and easy custom fit. Comfortable headband/ratchet cover. Solid eagle front holder. Bulldog edge beading. Protected suspension straps. Large hang-up loop. EZ

Technical Specs

  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list