Skip Content
Discontinued with Replacement
HELMET,ELITE/LUCKY S SPEED SHOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET,ELITE/LUCKY S SPEED SHOP

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW237-744
  • Mfr. Model # 237-744
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HELMET,DIGITAL ELITE/LUCKYS SPEED

Price: NA

Product Details

Lucky's Speed Shop(TM) Elite Series(TM) auto-darkening helmet. Shade range 8 - 13 variable. Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability.

Technical Specs

  • Welding Helmet Color Graphics
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List