Skip Content
Discontinued with Replacement
HELMET,ELITE/INFERNO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET,ELITE/INFERNO

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW222-669
  • Mfr. Model # 222-669
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HELMET,DIGITAL ELITE/INFERNO

Price: NA

Product Details

Elite Inferno auto-darkening helmet. Shade range 8 - 13 variable. Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability. Four independant arc sensors ensure optimum lens performance on low-amperage TIG applications and out-of-position welding.

Technical Specs

  • Colour Inferno
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 3.0
  • Battery Type Lithium
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • Features Auto-Off Circuitry, Low Battery Indicator
  • Item Auto Darkening Welding Helmet
  • Power Source Battery and Solar
  • Series Elite
  • Battery Life 3000 hr.
  • Standards ANSI Z87-2003
  • Headgear Ratchet
  • Graphics Flames
  • Grind Mode Yes
  • Viewing Area 9-3/16 sq. in.
  • Number of Arc Sensors 4
  • Lens Shade 8 - 13
  • ADF Controls Analog

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List