HELMET E680 COSMIC GREEN ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET E680 COSMIC GREEN ADF

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1006.160
  • Mfr. Model # 1006.160
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Battery Type CR2032
  • Colour Green
  • Includes (2) Replacement Front Cover Lenses
  • Item Welding Helmet
  • Power Source Solar Cells and Batteries
  • Standards CSA Z87.1, ANSI Z87.1, CE, EAC, AS/NZS
  • Headgear Ratchet
  • Battery Life 2,500 hr.
  • Series Expert
  • Viewing Area 4" x 2-1/4"
  • Grind Mode Yes
  • Lens Shade 5 - 13
  • Number of Arc Sensors 2
  • ADF Controls Auto-Darkening Filter
  • EN379 Classification 1/1/1/2
  • Welding Helmet Color Green
  • Features 3 yr. Warranty
  • Electromagnetic Sensor No
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 4.0
  • Welding Helmet Material Nylon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list