HELMET,DIGITAL PROHOBBY CAMOUFLAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET,DIGITAL PROHOBBY CAMOUFLAGE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW256-169
  • Mfr. Model # 256-169
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

A light-duty digital ADF welding helmet for all light-duty welding applications. Lightweight, 17 oz. Two operating modes: weld and grind. Digital controls allow for easy adjustment of mode and settings. 6.06 sq. in. viewing area. Headgear provides unsurpassed fit and comfort.

Technical Specs

  • Item Camouflage
  • Welding Helmet Color Graphics
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 3.5
  • Colour Brown/Green
  • Battery Type Lithium
  • Features 1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 20A, Auto-On/Auto-Off Power Control, (2) Modes (Weld and Grind), Premium Headgear
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses
  • Power Source Battery and Solar
  • Battery Life 3000 hr.
  • Series Digital Pro-Hobby
  • Headgear Ratchet
  • Standards ANSI Z87.1+2010, CSA
  • Viewing Area 5-4/5 sq. in.
  • Lens Shade 8 - 13
  • Graphics Realtree Camouflage
  • Number of Arc Sensors 2
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • ADF Controls Digital
  • TIG AMP Rating 20 A
  • Switching Speed 1/20,000 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list