HELMET,DIGITAL PROHOBBY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET,DIGITAL PROHOBBY BLACK

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW256-166
  • Mfr. Model # 256-166
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

A light-duty digital ADF welding helmet for all light-duty welding applications. Lightweight, 17 oz. Two operating modes: weld and grind. Digital controls allow for easy adjustment of mode and settings. 6.06 sq. in. viewing area. Headgear provides unsurpassed fit and comfort.

Technical Specs

  • Item Black
  • Welding Helmet Light State 3.5
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Battery Type Lithium
  • Features 1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 20A, Auto-On/Auto-Off Power Control, (2) Modes (Weld and Grind), Premium Headgear
  • Colour Black
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses
  • Series Digital Pro-Hobby
  • Battery Life 3000 hr.
  • Power Source Battery and Solar
  • Headgear Ratchet
  • Standards ANSI Z87.1+2010, CSA
  • Graphics None
  • Lens Shade 8 - 13
  • Grind Mode Yes
  • ADF Controls Digital
  • Number of Arc Sensors 2
  • Viewing Area 5-4/5 sq. in.
  • Electromagnetic Sensor No
  • Switching Speed 1/20,000 sec.
  • TIG AMP Rating 20 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list