HELMET DIGITAL PERF SERIES BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HELMET DIGITAL PERF SERIES BLACK

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW256-159
  • Mfr. Model # 256-159
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 852
  • Shipping Weight 2.85 lbs

Product Details

A mid-range digital ADF welding helmet for all welding applications. Lightweight, 18 oz. helmet available in four graphic styles. Three operating modes: weld, cut and grind. Digital controls allow for easy adjustment of mode and settings. Large 7.22 sq. in. viewing area.

Technical Specs

  • Item Welding Helmet
  • Features Improved Digital Controls, Intuitive Design and Large Push Buttons Allow User to Easily Adjust Mode and Settings. Redesigned Headgear, Features Additional Adjustability Settings and Enhanced Support for Better Fit and Comfort. Three Arc Sensors, Three Independent Arc Sensors Provide Consistent Lens Response for Obstructed or Low Amp Welding. Three Operating Modes, Weld, Cut, and Grind Provide Enhanced Versatility. Auto-On/Off, Lens Automatically Turns on At the Strike of An Arc. Quick Release Cover Lens, Allows for Easy Replacement of Cover Lenses.
  • Colour Black
  • Battery Type Lithium
  • Includes 5 Outside Cover Lenses, 2 Inside Cover Lenses, Helmet Bag
  • Power Source Battery and Solar
  • Series Digital Performance
  • Standards ANSI Z87.1+2010, CSA
  • Battery Life 3000 hr.
  • Headgear Ratchet
  • Viewing Area 7-1/10 sq. in.
  • Grind Mode Yes
  • Number of Arc Sensors 3
  • ADF Controls Digital
  • TIG AMP Rating 5 A
  • Switching Speed 1/20,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Light State 3.5
  • Welding Helmet Material Nylon
  • Electromagnetic Sensor No
  • Lens Shade 5 - 13

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list