Skip Content
Discontinued with Replacement
HELMET,DIGITAL ELITE (BLACK) (QR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET,DIGITAL ELITE (BLACK) (QR)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW241-979
  • Mfr. Model # 241-979
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HELMET,DIGITAL ELITE (BLACK) (QR)

Price: NA

Product Details

Black QR Digital Elite(TM) auto-darkening helmet. Shade range 8 - 13 variable, Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability.

Technical Specs

  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Light State 3.0
  • Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion
  • Item Welding Helmet
  • Colour Black
  • Features Digital Elite Series, Four Arc Sensors - 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 5 Amps, Manual-On/Auto-Off Power Control, Accessible Bottom-Mounted Controls, Four Modes, Weld Mode, Cut Mode, Grind Mode and X-Mod
  • Series Digital Elite
  • Headgear Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list