HELMET CSA SHAOW LGELENS HSL-100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET CSA SHAOW LGELENS HSL-100

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK14975
  • Mfr. Model # 14975
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Shadow welding helmet has a streamlined shell, balanced, built-in resistance to impact: radiant heat resistance 50% more effective than other thermoplastic shells. Extended front, patented Adjust-O-Lok headgear.

Technical Specs

  • Colour Black
  • Features Narrow Shell Design is Perfect for Work in Tight Spaces, Extended Front Increases Throat Projection From Sparks, Slag and Other Physical Hazards
  • Item Passive Welding Helmet
  • Series HSL 100
  • Headgear Ratchet
  • Standards ANSI Z87.1 and CSA Compliant
  • Viewing Area 4.5" x 5.25"
  • Lens Shade 10
  • Number of Arc Sensors 0
  • Welding Helmet Type Passive
  • Welding Helmet Color Black
  • Welding Helmet Material Thermoplastic
  • Graphics None
  • Electromagnetic Sensor No
  • Grind Mode No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list