HELMET CSA BK LIFT FRONT HSL-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET CSA BK LIFT FRONT HSL-2

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK14982
  • Mfr. Model # 14982
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.26 lbs

Product Details

Shadow(TM) helmet, large lens helmet, colour silver.

Technical Specs

  • Colour Black
  • Features Narrow Shell Design is Perfect for Work in Tight Spaces, Extended Front Increases Throat Projection From Sparks, Slag and Other Physical Hazards, Flip Front
  • Item Passive Welding Helmet
  • Series W10
  • Standards ANSI Z87.1 and CSA Compliant
  • Headgear Ratchet
  • Lens Shade 10
  • Number of Arc Sensors 0
  • Viewing Area 2" x 4.25"
  • Welding Helmet Type Passive
  • Welding Helmet Material Thermoplastic
  • Welding Helmet Color Black
  • Graphics None
  • Electromagnetic Sensor No
  • Grind Mode No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list