Skip Content
HELMET ASSY METRO RD 4IN APEC FCSHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET ASSY METRO RD 4IN APEC FCSHL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA660CRFSR
  • Mfr. Model # 660CRFSR
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2728
  • Shipping Weight 3.8 lbs

Product Details

Modern style 660C Metro helmet is constructed of tough, through-colour Fiberglass reinforced hi-temp composite that resists cracking and chipping. Incorporates the patented shell-release system, Nomex earflap and under-throat strap, colour red.

Technical Specs

  • Colour Red
  • Item Helmet with 4" Visor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list