Skip Content
Discontinued with Replacement
HELMET ADFLOW WITH ADF 9100XX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET ADFLOW WITH ADF 9100XX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM26-1101-30SW-CA
  • Mfr. Model # 26-1101-30SW-CA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.52 lbs
Suggested Replacement Product
PAPR LI-ION 9100FXAIR 9100XXADF

Price: NA

Product Details

3M(TM) Adflo(TM) respiratory system with Speedglas(TM) 9100-AIR & FX-Air helmet. The 9100-AIR and FX-AIR combine the features of stand-alone helmets, 9100 and 9100FX, with added respiratory protection. Each helmet connects to the 3M(TM) Adflo(TM) powered air purifying respirator PAPR.

Technical Specs

  • Battery Type NiMH
  • Colour Black
  • Includes 9100XX Lens, Blower, Breathing Tube, Battery, Belt, Charger, HE Filters, Carry Bag
  • Item Welding PAPR System
  • Battery Life ADF 2000 hr. , PAPR: up to 12 hr.
  • Series Speedglas(TM) 9100 Series
  • Standards NIOSH Approved, ANSI Z87.1-2010
  • Viewing Area 2-1/8" x 4-7/32"
  • Lens Shade 5, 8 - 13
  • Number of Arc Sensors 3
  • Features Flip-up Assembly for Grinding and Prep Work, 8" X 4.25" Clear Visor Viewing Area (approx.), Side Windows - Shade 5 Side Filters That Increase Peripheral Vision, Ergonomic, Adjustable Head , Suspension for Increased Comfort, Helmet Stability and Weight Distribution, Selectable Shades 5, 8-13 and Shade 3 Light State, Grinding and Tack Modes, for Use with All Stick, Mig, and Tig Welding Processes, Five-position Sensitivity Control, Adjustable Recovery Delay
  • Grind Mode Yes
  • TIG AMP Rating 1 A
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List