HELMET 9100 W/SDWNDW ADFSHDS 5 8-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET 9100 W/SDWNDW ADFSHDS 5 8-13

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06-0100-20SW
  • Mfr. Model # 06-0100-20SW
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 859
  • Shipping Weight 2.0 lbs

Product Details

3M(TM) Speedglas(TM) helmet with 9100 X Lens. Operating temperature: -5 Degrees to +55 Degrees . Shade range: 3/5, 8/9 - 13. Switching time (light to dark): 0.1 ms. Viewing area: 4.2 x 2.1 inch. Two-strap crown adjustment increases stability and reduces pressure.

Technical Specs

  • Battery Type CR2032
  • Colour Black/Silver
  • Includes Helmet Bag, Welding Beanie, Speedglas Toolbox Decal
  • Battery Life 2500 hr.
  • Series Speedglas(TM) 9100 Series
  • Item Welding Helmet
  • Viewing Area 2.1" x 4.2"
  • Standards ANSI Z87.1-2010
  • Lens Shade 5, 8 - 13
  • Number of Arc Sensors 3
  • Features New Comfortable Headgear, sensitivity Adjustment That Allows Use With All Stick, Mig and Tig Welding Processes, With Grinding and Torch Modes. Side windows Increase Peripheral Vision by Over 100%
  • Power Source Battery and Solar
  • Headgear Ratchet
  • EN379 Classification 1/1/1/2
  • ADF Controls Digital
  • Grind Mode Yes
  • TIG AMP Rating 1 A
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Electromagnetic Sensor No
  • Welding Helmet Light State 3.0
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list