Skip Content
HELMET 9100 W/9100X ADF SHDS 5 8-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET 9100 W/9100X ADF SHDS 5 8-13

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06-0100-20
  • Mfr. Model # 06-0100-20
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 859
  • Shipping Weight 3.58 lbs

Product Details

3M(TM) Speedglas(TM) helmet with 9100 X Lens. Operating temperature: -5 Degrees to +55 Degrees . Shade range: 3/5, 8/9 - 13. Switching time (light to dark): 0.1 ms. Viewing area: 4.2 x 2.1 inch. Two-strap crown adjustment increases stability and reduces pressure.

Technical Specs

  • Colour Black/Silver
  • Battery Type CR2032
  • Includes 9100 X Lens
  • Item Welding Helmet
  • Series Speedglas(TM) 9100 Series
  • Viewing Area 2.1" x 4.2"
  • Battery Life 2500 hr.
  • Standards ANSI Z87.1-2010
  • Number of Arc Sensors 3
  • Lens Shade 5, 8 - 13
  • Features New Comfortable Headgear. Sensitivity Adjustment That Allows Use With All Stick, Mig and Tig Welding Processes, With Grinding and Torch Modes.
  • Power Source Battery and Solar
  • Headgear Ratchet
  • Grind Mode Yes
  • ADF Controls Digital
  • EN379 Classification 1/1/1/2
  • TIG AMP Rating 1 A
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics
  • Electromagnetic Sensor No
  • Welding Helmet Type Auto-Darkening
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list