Skip Content
HELMET 880 RED W/4IN FACESHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET 880 RED W/4IN FACESHIELD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10047430
  • Mfr. Model # 10047430
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

MSA 880 Tradition(TM) fire helmet with Nomex chinstrap, one-hand quick release buckle & postman slide. Exclusive SCBA interface front headband adjustment matches the fit of any SCBA facepiece, colour red.

Technical Specs

  • Colour Red
  • Includes Yellow Nomex(R) Ear/Neck Protector, Faceshield
  • Item Fire Helmet
  • Suspension Ratchet
  • Shell Material Thermoplastic
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Fits Hat Size 5-5/8 - 7-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list