Skip Content
HELM WLD W PWR AIR PUR HI EF SYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELM WLD W PWR AIR PUR HI EF SYS

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM25-1101-00SW
  • Mfr. Model # 25-1101-00SW
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.19 lbs

Technical Specs

  • Battery Type NiMH Rechargeable
  • Includes 9100 Air Speedglas(TM) Helmet with SideWindows(TM), Blower, Breathing Tube, Battery, Belt, Charger, Carry Bag
  • For Use With Mfr. No. 25-0099035SW, 9100-Air
  • Item PAPR
  • Suspension Adjustable Ratchet
  • Standards ANSI Z87.1-2010
  • Intrinsically Safe No
  • Window Material Glass, Polycarbonate, Nylon
  • Cartridges Included HEPA
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Headgear Included 9100V Speedglas Helmet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list