Skip Content
HELLKAT RED TPR SILVER MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELLKAT RED TPR SILVER MIRROR LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFHK117
  • Mfr. Model # HK117
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.05 lbs

Technical Specs

  • Size
  • Frame Colour N/A
  • Frame Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Lens Material Polycarbonate
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Hybrid
  • Temple Colour Smoke
  • Frame Design Frameless
  • Item Safety Glasses
  • Includes N/A
  • Series Hellkat
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Black
  • Metal Detectable Yes
  • Eyewear Frame Style Frameless
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list