HELICOIL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICOIL KIT

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5403-16
  • Mfr. Model # 5403-16
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.18 lbs

Product Details

Heli-coil professional thread repair kit including tool, drill, tap and inserts for thread size, M16 x 2.

Technical Specs

  • Application For Metal
  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool.
  • Item Thread Repair Professional Kits
  • Length 24mm
  • Material Stainless Steel
  • Type Metric Coarse
  • Number of Pieces 6
  • Size M16 x 2
  • Thread Type MC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list