HELICAL THREAD REPAIR KIT,M24X3.0,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICAL THREAD REPAIR KIT,M24X3.0,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UUV0
  • Mfr. Model # 5UUV0
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Item Helical Thread Repair Kit
  • Includes Inserts (5) Each: M24x3.0x36mm, (1) Each: HSS STI Tap, Installation Tool
  • Length 36mm
  • Material 304 Stainless Steel
  • Number of Pieces 5
  • Application For Metal
  • Size M24 x 3.0
  • Thread Type Metric Coarse
  • Type Without Drill Bit, Free Running

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list