Skip Content
HELICAL THREAD REPAIR KIT,M10X1.0,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL THREAD REPAIR KIT,M10X1.0,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UUT9
  • Mfr. Model # 5UUT9
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Length 15mm
  • Application For Metal
  • Material 304 Stainless Steel
  • Item Helical Thread Repair Kit
  • Includes Inserts (15) Each: M10x1.0x15mm, (1) Each: HSS STI Tap, Installation Tool, 13/32" HSS Drill Bit
  • Type With Drill Bit, Free Running
  • Number of Pieces 15
  • Thread Type Metric Fine
  • Size M10 x 1.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list