Skip Content
HELICAL THREAD REPAIR KIT,8-32,20 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL THREAD REPAIR KIT,8-32,20 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UUK9
  • Mfr. Model # 5UUK9
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Application For Metal
  • Includes Inserts (20) Each: 8-32x0.246", (1) Each: HSS STI Tap, Installation Tool, #17 HSS Drill Bit
  • Item Helical Thread Repair Kit
  • Material 304 Stainless Steel
  • Number of Pieces 20
  • Length 0.246"
  • Type With Drill Bit, Free Running
  • Size 8-32
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list