Skip Content
HELICAL THREAD REPAIR ASST,METRIC,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL THREAD REPAIR ASST,METRIC,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UUY3
  • Mfr. Model # 5UUY3
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Technical Specs

  • Item Helical Thread Repair Assortment
  • Application For Metal
  • Material 304 Stainless Steel
  • Includes Inserts (25) Each: M5x0.8, M6x1.0, M8x1.25, M10x1.5, (10) Each: M12x1.75, (1) Each: HSS Taps, Drill Bits, Installation Tools
  • Number of Pieces 110
  • Size M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75
  • Type Tanged, Free Running
  • Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list