Skip Content
HELICAL INSERT,SS,M8 X 1.25,12MM L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M8 X 1.25,12MM L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZN4
  • Mfr. Model # 5WZN4
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Package Quantity 10
  • Material 304 Stainless Steel
  • Application For Metal
  • Length 12mm
  • Item Helical Insert
  • Type Free Running
  • Drill Size 8.3mm
  • Tensile Strength (PSI) 200,000
  • Tap Sizes M8 x 1.25
  • Thread Type Metric Coarse
  • Internal Thread Size M8 x 1.25
  • Rockwell Hardness C43-C50
  • Free Coil Dia. 10.35mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list