Skip Content
HELICAL INSERT,SS,M6 X 1.00,6MM L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M6 X 1.00,6MM L,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZL7
  • Mfr. Model # 5WZL7
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Helical Insert
  • Material 304 Stainless Steel
  • Length 6mm
  • Tensile Strength (PSI) 200,000
  • Application For Metal
  • Package Quantity 10
  • Type Free Running
  • Drill Size 6.3mm
  • Rockwell Hardness C43-C50
  • Thread Type Metric Coarse
  • Tap Sizes M6 x 1.00
  • Internal Thread Size M6 x 1
  • Thread Direction Right Hand
  • Free Coil Dia. 7.95mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list