Skip Content
HELICAL INSERT,SS,M6 X 1.00,12MM L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M6 X 1.00,12MM L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XAD9
  • Mfr. Model # 5XAD9
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 12mm
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000
  • Type Screw Locking
  • Package Quantity 10
  • Drill Size 6.3mm
  • Internal Thread Size M6 x 1
  • Thread Type Metric Coarse
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Tap Sizes M6 x 1.00
  • Free Coil Dia. 7.95mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list