Skip Content
HELICAL INSERT,SS,M5 X 0.80,10MM L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M5 X 0.80,10MM L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZL6
  • Mfr. Model # 5WZL6
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Length 10mm
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 200,000
  • Internal Thread Size M5 x 0.8
  • Tap Sizes M5 x 0.80
  • Drill Size 5.2mm
  • Thread Type Metric Coarse
  • Type Free Running
  • Rockwell Hardness C43-C50
  • Free Coil Dia. 6.80mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list