HELICAL INSERT,SS,M24 X 3.00,36MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICAL INSERT,SS,M24 X 3.00,36MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZT0
  • Mfr. Model # 5WZT0
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Metal
  • Length 36mm
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Type Free Running
  • Tensile Strength (PSI) 200,000
  • Drill Size 25.0mm
  • Internal Thread Size M24 x 3
  • Tap Sizes M24 x 3.00
  • Rockwell Hardness C43-C50
  • Thread Type Metric Coarse
  • Thread Direction Right Hand
  • Free Coil Dia. 29.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list