Skip Content
HELICAL INSERT,SS,M14 X 1.50,21MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M14 X 1.50,21MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XAF5
  • Mfr. Model # 5XAF5
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 21mm
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000
  • Package Quantity 5
  • Type Screw Locking
  • Drill Size 14.3mm
  • Tap Sizes M14 x 1.50
  • Internal Thread Size M14 x 1.5
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Free Coil Dia. 17.25mm
  • Rockwell Hardness C43-C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list