Skip Content
HELICAL INSERT,SS,M12 X 1.75,12MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M12 X 1.75,12MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZP8
  • Mfr. Model # 5WZP8
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Helical Insert
  • Application For Metal
  • Package Quantity 5
  • Tensile Strength (PSI) 200,000
  • Material 304 Stainless Steel
  • Type Free Running
  • Length 12mm
  • Drill Size 12.3mm
  • Tap Sizes M12 x 1.75
  • Thread Type Metric Coarse
  • Internal Thread Size M12 x 1.75
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 15.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list