HELICAL INSERT,SS,M12 X 1.25,18MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICAL INSERT,SS,M12 X 1.25,18MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZP5
  • Mfr. Model # 5WZP5
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Helical Insert
  • Length 18mm
  • Application For Metal
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000
  • Drill Size 12.3mm
  • Type Free Running
  • Package Quantity 5
  • Internal Thread Size M12 x 1.25
  • Tap Sizes M12 x 1.25
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 15.00mm
  • Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list