Skip Content
HELICAL INSERT,SS,M10 X 1.25,15MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M10 X 1.25,15MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZP0
  • Mfr. Model # 5WZP0
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Metal
  • Length 15mm
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000
  • Package Quantity 10
  • Type Free Running
  • Drill Size 10.3mm
  • Internal Thread Size M10 x 1.25
  • Tap Sizes M10 x 1.25
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Thread Type Metric Fine
  • Free Coil Dia. 12.65mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list